Mechanic's glove Ansell HyFlex® 11-600
Mechanic's glove, Ansell HyFlex 11-600
PROTGLOV-ANSELL-HYFLEX-11-600-SZ11
Art.-no.
1931008133
EAN 4046777283525
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Maximum dexterity and tactile sensitivity for precision work
The HyFlex® models are designed for use in industry for light and precision work with dry components that require maximum dexterity. They fit like a second skin. They thus allow comfortable and precise handling when dealing with small objects. In addition, they protect products from fingerprints, residue from the gloves themselves and cross-product contamination.
Product information
Datasheets(X)
Application area
- Assembling and testing components
- Assembly and installation of components
- Setting and screwing systems
Size | 11 |
Colour | White |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Polyurethane |
Material | Polyurethane coated |
Standards | ISO 21420:2020, EN 388 |
Category | II |