Welcome to Würth Slowakia For trade customers only

Mechanic's glove Ansell HyFlex® 11-600

Mechanic's glove, Ansell HyFlex 11-600
PROTGLOV-ANSELL-HYFLEX-11-600-SZ8

Art.-no. 1931008130
EAN 4046777283495

Price for selected packaging unit
Mechanic's glove Ansell HyFlex® 11-600

Art.-no. 1931008130

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Maximum dexterity and tactile sensitivity for precision work

The HyFlex® models are designed for use in industry for light and precision work with dry components that require maximum dexterity. They fit like a second skin. They thus allow comfortable and precise handling when dealing with small objects. In addition, they protect products from fingerprints, residue from the gloves themselves and cross-product contamination.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Assembling and testing components

  • Assembly and installation of components

  • Setting and screwing systems

Size

8

Colour

White

Gauge

15

Material of liner

Nylon

Material of coating

Polyurethane

Material

Polyurethane coated

Standards

ISO 21420:2020, EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information