Welcome to Würth Slowakia For trade customers only

Mechanic's glove Ansell HyFlex® 11-800

Mechanic's glove, Ansell HyFlex 11-800
MECHANIC GLOVES-ANSEL/11-800-HYFLEX-S10

Art.-no. 1931010552
EAN 4057709646431

Price for selected packaging unit
Mechanic's glove Ansell HyFlex® 11-800

Art.-no. 1931010552

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Industrial gloves, 30 % more breathability, comfortable protection throughout the working day

An extremely versatile solution for precision assembly and general work


Offers the perfect balance between comfort, dexterity and hand protection. Modern knit technology increases elasticity and flexibility in the highly demanding areas: Hands have greater freedom of movement and comfort and therefore tire less quickly.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Fitting household appliances

  • General work

  • Light assembly work

  • Warehousing activities

Size

10

Colour

Grey, White

Gauge

15

Material of liner

Nylon

Material of coating

Nitrile foam

Material

Nitrile

Standards

ISO 21420:2020, EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information