Welcome to Würth Slowakia For trade customers only

Mechanic's glove Ansell HyFlex® 11-925

Protect.glove nitrile Ansell HyFlex 11-925 Danfoss
P/GLOV-ANSELL-DANFOSS-11-925-SZ8

Art.-no. 1931040677
EAN 4061337616117

Price for selected packaging unit
Mechanic's glove Ansell HyFlex® 11-925

Art.-no. 1931040677

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ATTENTION: customised product for Danfoss
  • The first extremely lightweight, comfortable glove from the HyFlex range, which combines a ¾ coating, oil repellency, a secure grip on oily objects and a high level of finger movement in one design.

  • The grip technology developed by Ansell is integrated in the HyFlex® 11-925, which reduces the risk of objects slipping out of the hand in dynamic working areas.

  • The base material is made of a finely woven nylon/spandex yarn which provides unrestricted wear almost like a second skin.

  • The unique combination of protection, performance and flexibility bridges the gap between the previous generation of oil-repellent multi-purpose gloves with 3/4 coatings and is characterised by increased flexibility, tactile sensitivity, a secure grip on oily objects and an extremely high level of comfort.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sorting and testing workpieces and components

  • Loading and unloading production lines

  • Assembly of oily workpieces

  • Maintenance work

Size

8

Material of liner

Nylon/Spandex

Material of coating

Nitrile

Standards

ISO 21420:2020, EN 388, EN 407

Category

II

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information