Welcome to Würth Slowakia For trade customers only

Men's chino trousers

Trousers Chino
TROUSERS CHINO BLACK 60

Art.-no. M443140439
EAN 4251792867517

Price for selected packaging unit
Men's chino trousers

Art.-no. M443140439

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, elasticated trousers that combine freedom of movement and style.
  • Elasticated fabric for added comfort

  • 5 pockets: 2 slant, 1 coin pocket, 2 back button-down

  • Fly with YKK zip, belt loops

  • These trousers are also available in a more feminine cut for women
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaPerfect for the office, service and leisure sectors.
InstructionsIron at low temperature
Do not tumble dry
Do not bleach
Do not dry clean
Wash at 30 °C

Colour

Black

Size

60

Size FR/ES/PT/BE

54

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information