Welcome to Würth Slowakia For trade customers only

Men's shirt Elégant

Work shirt Elegant
SHIRT 1/1 ELEGANT WHITE XL

Art.-no. M407471003

EAN 4061975711939

Price for selected packaging unit
Men's shirt Elégant

Art.-no. M407471003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Smart men's shirt
  • Cool, lightweight shirt made of stretch cotton fabric.

  • Its softness and stretchiness allows the wearer to move around with ease.

  • For a stylish, professional look.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

XL

Material

97% cotton, 3% elastane

Fabric weight per m2

140 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information