Mesh set for insect protection
Mesh replacement set
AY-MESHSET-INSPROT-FGG-1000X1200
Art.-no.
0687401591
EAN 4046778989945
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (c) | 1200 mm |
Width (d) | 1000 mm |
Welt length | 5000 mm |
Material of mesh | Fibreglass |
Colour | Grey |