Mesh set for insect protection
Mesh replacement set
AY-MESHSET-INSPROT-FGS-2000X3000
Art.-no.
0687401594
EAN 4046778990101
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (c) | 3000 mm |
Width (d) | 2000 mm |
Welt length | 11000 mm |
Material of mesh | Fibreglass |
Colour | Black |