Mesh set for insect protection
Mesh replacement set
MSH-SET-F.INSPROT-FGG-1400X1600
Art.-no.
0687401593
EAN 4046778990071
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (c) | 1600 mm |
Width (d) | 1400 mm |
Welt length | 6500 mm |
Material of mesh | Fibreglass |
Colour | Grey |