Metal Longlife circular saw blade for MKS 2200 Inox/MKS 2400 metal chop saws and dry cutter machines.
CRCLSAWBLDE-MET-TC-MKS2200-355X72PX25,4
Art.-no. 0604135573
EAN 4046777313031
Register now and access more than 125,000 products
- The optimised tooth geometry and carbide alloy ensure a long service life when cutting stainless steel.
Datasheets(X)
For sawing pipes and profile made from stainless steel, steel, non-ferrous metals, plastics and composite materials.
Diameter x saw cutting width/main blade thickness x drill hole | 355 x 2.4 / 2.0 x 25.4 mm |
Number of teeth | 72 PCS |
Tooth shape | Trapezium tooth/flat tooth |
Tooth geometry | Positive |
Especially suitable for | Aluminium, Non-ferrous heavy metal, Metal profiles and pipes, Steel pipes, cast metal pipes |
Max. rotation speed | 1700 rpm |
Suitable for machine type | Metal mitre saw |
Min./max. material thickness | 2-5 mm |