Welcome to Würth Slowakia For trade customers only

Metal cavity anchor W-MH/L pan-head screw

DWL-(W-MH/L)-SCR-(3-20)-(A1K)-M4X58/46

Art.-no. 090352446

EAN 4049557812090

Price for selected packaging unit
Metal cavity anchor W-MH/L pan-head screw

Art.-no. 090352446

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with metric pan head screw

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Pan head screw can be loosened without loss of holding power
Proof of Performance

Fire resistance tested in hollow pumice

Notice

The standard screw belonging to the anchor can be replaced by another fastening element with a metric thread of the same size after the anchor has been expanded. For example, screw hooks, speciality screws, A2/A4 brass screws, threaded rods, etc.



On hard substrates such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.



Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area
Wall connection profiles, dry walling
Wall mirror
Wall mirror

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For secondary attachments in hollow and lightweight construction walls made of panel materials, and in hollow brick ceilings or hollow core ceilings up to a maximum thickness of 45 mm, behind which is a cavity

  • For attaching lights, curtain rails, slats and rails, shelves, wall ducts, picture frames, small boilers, consoles, pipe clamps, etc.

Type description

W-MH/L

Thread type x anchor diameter

M4

Design

With pan head screw

Min./max. board thickness/mirror thickness (d a)

8-20 mm

Material

Steel

Nominal drill-bit diameter (d 0)

8 mm

Surface

Zinc plated

Sleeve length (lHü)

46 mm

Screw length

58 mm

Through-hole in the component to be connected (d f)

5 mm

Performance data
Anchor diameter [mm] M4 M5 M6
Recommended load1 Plasterboard d ≥ 12 mm Frec. [kN] 0,20 0,20 0,20
Plasterboard d ≥ 25 mm Frec. [kN] 0,30 0,30 0,30
Hardboard d ≥ 4 mm Frec. [kN] 0,20 0,20 0,25
Hardboard d ≥ 10 mm Frec. [kN] 0,20 0,20 0,30
Particle board d ≥ 10 mm Frec. [kN] 0,25 0,25 0,25
Hollow ceiling brick d ≥ 30 mm Frec. [kN] 0,30 0,30 0,30
Fire resistance of hollow pumice2 F90 [in kN] – – 0,12
Characteristic values
Thread∅ dthr [mm] M4 M5 M6
Nominal drill∅ ddrl [mm] 8,0 10,0 12,0
Hole∅ in component dcom [mm] 5 6 7
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Manual mounting pliers

STGTL-DWL

For optimally expanding the W-MH metal hollow wall anchor
x 1 pcs
Manual mounting pliers

STGTL-DWL-(D4-8MM)-L200MM

For optimally expanding the W-MH metal hollow wall anchor
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D10-L120-WL80MM

Drills through virtually any material
x 2 pcs
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D12-L150-WL90MM

Drills through virtually any material
x 1 pcs
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D8-L120-WL80MM

Drills through virtually any material
x 2 pcs
W-MH metal hollow wall anchor assortment 201 pieces

METCAVDWL-SYSKO-(W-MH)-W.PLRS-201PCS

Metal cavity anchor assortment in system case 4.4.1. including hand assembly pliers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information