Metal circular saw blade For MHKS 28-A cordless metal hand-held circular saw
Metal cir. saw bl., cord. hd-h cir. saw MHKS 28-A
CRCLSAWBLDE-MET-TC-AT-174X1,6/1,2X20-34
Art.-no.
0610917436
EAN 4053479655574
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For mobile use, especially for cordless hand-held circular saws
- Optimised tooth geometry for fast, precise metal cutting with almost no sparks
- Extra thin, fast and almost burr-free cuts thanks to thin steel blade
Notice
Vibrations significantly reduce the service life of the circular saw blade
Product information
Datasheets(X)
Application area
For cutting pipes, profiles, sheet steel, installation rails, threaded rods, corrugated sheet metal, structural steel (reinforcement) as well as stainless steel pipes and sheets.
Instructions
- Always switch on the tool before making contact with the material
- Clamp the material (avoid vibrations)
Diameter x saw cutting width/main blade thickness x drill hole | 174 x 1.6 / 1.2 x 20 mm |
Number of teeth | 34 PCS |
Tooth shape | Alternating tooth |
Material to be processed | Structural steel, Metal profiles and pipes |
Max. rotation speed | 3400 rpm |
Suitable for machine type | Hand-held circular saw |