Metal core drill bit Ruko HSCo plain QuickIN holder
CREDRL-RUKO-108932E-HSSE-CO5-L77-D32
Art.-no. 1971006146
EAN 4007140110732
Register now and access more than 125,000 products
Ideal for drilling hard-to-cut materials and for the highest demands.
Can be used in all upright and magnetic column drills in conjunction with attachment holder Quick IN-System, e.g. Fein KBM 32 Q.
Datasheets(X)
Suitable for machining unalloyed and alloyed steels (up to 1200 N/mm²), hot and cold working steels, as well as for tempering and case-hardening steels.
Cutting depth | 35.0 mm |
Diameter | 32.0 mm |
Length | 77 mm |
Shank style | QuickIN |
Surface | Plain |
Cutting material | HSCo |