Welcome to Würth Slowakia For trade customers only

Metal frame anchor W-MRE

Metal frame anchor W-MRE with head recess
ANC-(W-MRE)-(A2K)-Z3-70-10X132

Art.-no. 0903912132
EAN 4046778657462
Price for selected packaging unit
Metal frame anchor W-MRE

Art.-no. 0903912132

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For window mounting in perforated brick masonry and lightweight construction materials. Single expansion, access hole, PZ3 drive, zinc plated steel
  • Universal metal frame anchor for light loads

  • Excellent fitness for purpose with virtually all common construction materials

  • Fast, economical push-through installation

  • Large expansion zone moulds to the anchoring base for effective attachment in perforated brick masonry or lightweight construction materials

  • Tension-free spaced installation

  • Option of concealed mounting via cover cap

  • Bugle head screw M6 with pre-drilled head 3 for cover cap to allow for tolerances (PZ3 drive)

  • Rounded, reduced wall plug body for easier installation with hollow profiles

  • Locking cam for hollow profiles and as an anti-rotation device

  • Sleeve: Galvanised sheet steel

  • Screw: Galvanised steel, blue passivated
Proof of Performance

Test of a fastener: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute, test report no. 328477/2 dated 22 January 1986


Fire resistance, direct exposure to flames

Notice

Installation guidelines/RAL Quality Assurance Association:


The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53 and 55 for this application.



Window walls according to DIN 18056:


This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application.

Drill the hole
Install anchor
Tighten screw
Press on cover cap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for attaching window and door frames made of wood, plastic


Especially suitable for use in perforated brick masonry and lightweight construction materials


This anchor meets the requirements of certain window manufacturers in accordance with RAL quality-tested installation

Anchor length (l) (l)

132 mm

Drive type

Z

Hole diameter in component (d f)

10.5 mm

Nominal drill-bit diameter (d 0)

10 mm

Embedding depth (h nom)

60 mm

Surface

Zinc plated

Drill hole depth (h 1)

65 mm

DIN

18056

Head type

Countersunk head

Max. attachment height (t fix)

70 mm

Internal drive

Z3

Design

Single expansion

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover cap for screws with head recess

CAP-(0903)-R9010-PUREWHITE-D18

Cover cap for screws with head recess

CAP-(0903)-R7001-SILVERGREY-D18

x 200 pcs
Cover cap for screws with head recess

CAP-(0903)-R1017-SAFFRONYELLOW-D18

x 200 pcs
Cover cap for screws with head recess

CAP-(0903)-R8010-MAHOGANYBROWN-D18

x 200 pcs
Cover cap for screws with head recess

CAP-(0903/0910)-R9010-PUREWHITE

x 200 pcs
Cover cap for screws with head recess

CAP-(0903/0910)-R7001-SILVERGREY

x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information