Metal furniture glider with pin
Furniture glider metal
FRNGLID-MET-(NI)-4MM-D20MM
Art.-no. 0683552101
EAN 4046778700991
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Iron |
Surface | Nickel plated |
Diameter (Ø) | 20 mm |
Height (H) | 4 mm |
Diameter of nail x length of nail | 2.2 x 18 mm |
