Welcome to Würth Slowakia For trade customers only

Metal spacer clip with M6 thread

SPCECLIP-SCREW-M6-(7-8MM)

Art.-no. 0971601508

EAN 4053479543390

Price for selected packaging unit
Metal spacer clip with M6 thread

Art.-no. 0971601508

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick installation without removing the clip screws
  • For laying (single point of attachment) steel-armoured pipes (note: not part of the expert report) and fire-resistant cables.
Notice

Test report stored in Würth online shop

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the installation (single-point fastening) of steel armoured pipes (caution: not part of the expert's report) and fire protection cables.

Min./max. grip range

7-8 mm

Thread type x nominal diameter

M6

Material

Steel

Surface

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
x 2 pcs
SDS stop drill bit for W-SD hammer-in anchor

STOPBIT-(F.DWL-(W-SD))-FLG-(W-SDS2)-42MM

x 1 pcs
Hammer-in anchor W-SD with connecting thread

DWL-(W-SD/6L)-(A2K)-5/5-M6

For screwing pipe clamps, clips etc., for concrete
x 100 pcs
Concrete screw W-BS Compact type ST

CSCR-(W-BS/ST-COMPACT)-SW10-M6-6X28MM

Easy installation with cordless drill. Avoids hitting reinforcement due to very low insertion depth. For concrete, with connecting thread, ideal for mounting pipe clamps or spacer sleeves, zinc plated steel
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information