Metallic surface chrome-effect spray
Metallic surface chrome-effect spray
CHRMEFFSPR-400ML
Register now and access more than 125,000 products
- Brilliant mirror effect
- Good coverage
- Fast drying time
Datasheets(X)
Optimum adhesion to dry, clean and dust-free surfaces such as metal and many plastics.
Chemical basis | Hydrocarbon resin |
Colour | Chrome coloured |
Contents | 400 ml |
Gloss level | High gloss |
Min. curing time | 8 h |
Max. curing time | 10 h |
Fully hardening/curing conditions | 20°C |
Max. short-term temperature resistance | 400 °C |
Max. temperature resistance | 400 °C |
Min. dust-drying time | 10 min |
Conditions for dust-drying time | at 20°C |
Recoatable/Can be painted over | No |
Coating thickness | 10 µm |
Dry layer thickness (first back-and-forth motion) | 6 µm |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | frost-free storage area, no exposure to sunlight |
Min. grip strength | 10 min |
Grip strength conditions | at 20°C |
Cross-cut test | MAN 1-2 |
Cross-cut test conditions | in accordance with DIN 53151 |
Spot weldable | Yes |
Substrates with good adhesion | Wood, Plastic, Metal, Cardboard |