Welcome to Würth Slowakia For trade customers only

Mini Nylon Fleece Disc

Mini Nylon Fleece Disc
SNDDISC-NYL-FLC-D50MM

Art.-no. 067322 50
EAN 4038898405726

Price for selected packaging unit
Mini Nylon Fleece Disc

Art.-no. 067322 50

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with 3M Roloc system

Abrasive grain: Silicon carbide



Flexible, open fleece structure


  • Ideal adjustment to the geometry of the workpiece

  • No clogging due to surface abrasion


Free of corrosive metals


No contamination of material surfaces

Notice

The small abrasives should be used with a contact angle of 10 to 15°.


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.


Please observe application and safety instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing tempering colour, scale, rust, corrosion, dirt and oxide layers, paint, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues and for cleaning and machining before and after welding.


Materials to be processed: For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.

Diameter (Ø)

50 mm

Max. rotation speed

13000 rpm

Recommended rotation speed

12000 rpm

Colour

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder for small abrasives

HOLD-FLPDISC-50MM-6MM

x 1 pcs
Holder for small abrasives

HOLD-FLPDISC-76MM-6MM

x 1 pcs
Holder for small abrasives

HOLD-FLPDISC-76MM-M14

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information