Welcome to Würth Slowakia For trade customers only

Mini Polishing Disc

Mini polishing disc
POLDISC-50MM

Art.-no. 067323 50

EAN 4038898405740

Price for selected packaging unit
Mini Polishing Disc

Art.-no. 067323 50

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For high-gloss polishing or buffing of all polishable materials in conjunction with a polishing paste
Notice
  • The small abrasives should be used with a contact angle of 10 to 15°.

  • The maximum permissible speeds may not be exceeded.

  • Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc.

  • Please observe application and safety instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Specially for stainless steel, steel and non-ferrous metals

Instructions
  • The better the pre-sanding, the simpler and shorter the effort required for polishing. The fleece disc should be very fine or the compact fleece disc should be the last pre-sanding step or pre-sanding should be done with an abrasive cloth of grain 320 or 400.

  • Apply polishing paste with machine running.

  • Every work step should be crosswise or diagonal to the previous one.

  • To avoid impairing the results, do not mix polishing pastes.

  • Remove polishing residues on the surface with brake cleaner.

  • Important: If the individual work steps are not carried out carefully, flaws in the surface become even more obvious during buffing.

  • The application recommendations are of a general nature depending on how good the initial surface is or how high the requirements for the final surface are.

  • Perform preliminary testing or conduct your own tests!

Diameter

50 mm

Min. recommended rotation speed

2500 rpm

Max. recommended rotation speed

10000 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing Paste for sisal/cloth rings, polishing rings

POLPAST-WHITE-160X70X70MM

x 1 pcs
Polishing Paste for sisal/cloth rings, polishing rings

POLPAST-BROWN

x 1 pcs
Polishing Paste for sisal/cloth rings, polishing rings

POLPAST-POLSYS-BLUE

x 1 pcs
Holder for small abrasives

HOLD-FLPDISC-50MM-6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information