Mini Polishing Disc
Mini polishing disc
POLDISC-75MM
Art.-no. 067323 75
EAN 4038898405757
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For high-gloss polishing or buffing of all polishable materials in conjunction with a polishing paste
Notice
- The small abrasives should be used with a contact angle of 10 to 15°.
- The maximum permissible speeds may not be exceeded.
- Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc.
- Please observe application and safety instructions
Product information
Datasheets(X)
Application area
Materials to be processed: Specially for stainless steel, steel and non-ferrous metals
Instructions
- The better the pre-sanding, the simpler and shorter the effort required for polishing. The fleece disc should be very fine or the compact fleece disc should be the last pre-sanding step or pre-sanding should be done with an abrasive cloth of grain 320 or 400.
- Apply polishing paste with machine running.
- Every work step should be crosswise or diagonal to the previous one.
- To avoid impairing the results, do not mix polishing pastes.
- Remove polishing residues on the surface with brake cleaner.
- Important: If the individual work steps are not carried out carefully, flaws in the surface become even more obvious during buffing.
- The application recommendations are of a general nature depending on how good the initial surface is or how high the requirements for the final surface are.
- Perform preliminary testing or conduct your own tests!
![]() | |
Diameter | 75 mm |
Min. recommended rotation speed | 2500 rpm |
Max. recommended rotation speed | 10000 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
