Mini alumina-zirconia vulcanised fibre disc
FBRDISC-MINI-ZC-G120-D50MM
Art.-no. 0580050012
EAN 4099618449086
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High removal rate and a long service life due to tough alumina-zirconia abrasive grain
- High tear resistance due to the robust polyester fabric
- Extremely high and very fast material removal with cool grinding and a very long service life with low contact pressure due to the high-performance abrasive grain and the active grinding top layer
- For use on pneumatic die grinders with angled, flexible shafts
- 75 mm discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder
Product information
Datasheets(X)
Application area
- For welding seam machining, surface grinding, removing varnishes and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, rust removal, especially in hard-to-reach places
- Materials to be processed: Especially for stainless steels, chrome and nickel alloys. Alloyed and non-alloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood
Diameter (Ø) | 50 mm |
Design | Compatible with 3M Roloc system |
Grid size | 120 |
Material of abrasive medium | Zirconium conrundum |
Max. rotation speed | 30000 1/min |
Recommended rotation speed | 20000 1/min |
Material to be processed | Steel, Stainless steel, Aluminium, Cr-Ni and other stainless steels, Cast metal, Plastic, Wood |