Welcome to Würth Slowakia For trade customers only

Mini alumina-zirconia vulcanised fibre disc

Vulcanised fibre disc mini alumina-zirconia
FBRDISC-MINI-ZC-G80-D50MM

Art.-no. 0580050008

EAN 4099618449123

Price for selected packaging unit
Mini alumina-zirconia vulcanised fibre disc

Art.-no. 0580050008

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High removal rate and a long service life due to tough alumina-zirconia abrasive grain
  • High tear resistance due to the robust polyester fabric

  • Extremely high and very fast material removal with cool grinding and a very long service life with low contact pressure due to the high-performance abrasive grain and the active grinding top layer

  • For use on pneumatic die grinders with angled, flexible shafts

  • 75 mm discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For welding seam machining, surface grinding, removing varnishes and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, rust removal, especially in hard-to-reach places

  • Materials to be processed: Especially for stainless steels, chrome and nickel alloys. Alloyed and non-alloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood

Diameter (Ø)

50 mm

Design

Compatible with 3M Roloc system

Grid size

80

Material of abrasive medium

Zirconium conrundum

Max. rotation speed

30000 1/min

Recommended rotation speed

20000 1/min

Material to be processed

Steel, Stainless steel, Aluminium, Cr-Ni and other stainless steels, Cast metal, Plastic, Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information