Welcome to Würth Slowakia For trade customers only

Mini cutter HSCo8 short, triple blade, centre-cutting

CTR-SC-MINI-WN-S-HSCO8-D3,0MM

Art.-no. 5443600264

EAN 4055375874646

Price for selected packaging unit
Mini cutter HSCo8 short, triple blade, centre-cutting

Art.-no. 5443600264

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plunge milling to full groove depth or gradual infeed depth, also for use as end mill for conventional front and circumferential milling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

1246

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic

Diameter (d1)

3 mm

Shank diameter (d2)

6 mm

Length (l1)

36 mm

Cutting edge length (l2)

5 mm

Number of cutting edges (Z)

3 PCS

Standards

CS

Construction length

Short

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo8

Surface

Plain

Coolant supply

External

Twist angle

30°

Tolerance of cutting edge diameter

e8

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics

Cutting values for roughing contour
For dia. 1.5 to dia. 6
Material designation Tensile strength Cooling vc fz
Dia. 1.5 to dia. 1.9 Dia. 2 to dia. 3.9 Dia. 4 to dia. 5.9 Dia. 6
General structural steels < 500 N/mm² E 37 0,003 0,005 0,009 0,017
500-850 N/mm² E 30 0,003 0,005 0,007 0,014
Carbon steels < 850 N/mm² E 34 0,003 0,005 0,007 0,014
850-1000 N/mm² E 26 0,003 0,005 0,007 0,014
Unalloyed heat-treated steels < 700 N/mm² E 33 0,003 0,005 0,007 0,014
700-850 N/mm² E 30 0,003 0,005 0,007 0,014
850-1000 N/mm² E 24 0,003 0,005 0,007 0,014
Alloyed heat-treated steels 850-1000 N/mm² E 22 0,003 0,005 0,007 0,014
1000-1200 N/mm² E 18 0,003 0,005 0,009 0,017
Unalloyed case-hardening steels < 750 N/mm² E 30 0,003 0,005 0,007 0,014
Alloyed case-hardening steels < 1000 N/mm² E 22 0,003 0,005 0,007 0,014
1000-1200 N/mm² E 18 0,003 0,005 0,009 0,017
Nitriding steels < 1000 N/mm² E 22 0,003 0,005 0,007 0,014
1000-1200 N/mm² E 18 0,003 0,005 0,009 0,017
Tool steels < 850 N/mm² E 26 0,003 0,005 0,007 0,014
850-1100 N/mm² E 16 0,003 0,005 0,009 0,017
1100-1400 N/mm² E 9 0,003 0,005 0,009 0,017
High-speed steels 850-1200 N/mm² E 8 0,003 0,005 0,009 0,017
Wear-resistant constructional steel 1350 N/mm² E 9 0,003 0,005 0,009 0,017
Spring steels < 1200 N/mm² E 8 0,003 0,005 0,009 0,017
Stainless steels, sulphurated < 700 N/mm² E 24 0,003 0,005 0,007 0,014
Stainless steels, austenitic < 700 N/mm² E 18 0,003 0,005 0,007 0,014
< 850 N/mm² E 12 0,003 0,005 0,007 0,014
Stainless steels, martensitic < 1100 N/mm² E 9 0,003 0,005 0,009 0,017
Cast iron < 180 HB - 34 0,003 0,005 0,007 0,014
> 180 HB - 30 0,003 0,005 0,007 0,014
Nodular graphite, malleable iron > 180 HB - 26 0,003 0,005 0,007 0,014
> 260 HB E 18 0,003 0,005 0,007 0,014
Titanium, titanium alloys < 850 N/mm² E 9 0,003 0,005 0,009 0,017
Copper, low-alloy < 350 N/mm² E 73 0,007 0,010 0,014 0,027
Brass, short-chipping < 600 N/mm² - 73 0,007 0,010 0,014 0,027
Brass, long-chipping < 600 N/mm² - 49 0,007 0,010 0,014 0,027
Bronze, short-chipping < 600 N/mm² - 49 0,007 0,010 0,014 0,027
650-850 N/mm² - 37 0,007 0,010 0,014 0,027
Bronze, long-chipping < 850 N/mm² E 30 0,007 0,010 0,014 0,027
850-1200 N/mm² E 18 0,007 0,010 0,018 0,034
Legend
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing contour
For dia. 1.5 to dia. 6
Material designation Tensile strength Cooling vc fz
Dia. 1.5 to dia. 1.9 Dia. 2 to dia. 3.9 Dia. 4 to dia. 5.9 Dia. 6
General structural steels < 500 N/mm² E 45 0,002 0,003 0,005 0,007
500-850 N/mm² E 38 0,002 0,003 0,004 0,006
Carbon steels < 850 N/mm² E 38 0,002 0,003 0,004 0,006
850-1000 N/mm² E 30 0,002 0,003 0,004 0,006
Unalloyed heat-treated steels < 700 N/mm² E 38 0,002 0,003 0,004 0,006
700-850 N/mm² E 38 0,002 0,003 0,004 0,006
850-1000 N/mm² E 30 0,002 0,003 0,004 0,006
Alloyed heat-treated steels 850-1000 N/mm² E 30 0,002 0,003 0,004 0,006
1000-1200 N/mm² E 25 0,002 0,003 0,005 0,007
Unalloyed case-hardening steels < 750 N/mm² E 38 0,002 0,003 0,004 0,006
Alloyed case-hardening steels < 1000 N/mm² E 30 0,002 0,003 0,004 0,006
1000-1200 N/mm² E 25 0,002 0,003 0,005 0,007
Nitriding steels < 1000 N/mm² E 30 0,002 0,003 0,004 0,006
1000-1200 N/mm² E 25 0,002 0,003 0,005 0,007
Tool steels < 850 N/mm² E 38 0,002 0,003 0,004 0,006
850-1100 N/mm² E 25 0,002 0,003 0,005 0,007
1100-1400 N/mm² E 20 0,002 0,003 0,005 0,007
High-speed steels 850-1200 N/mm² E 20 0,002 0,003 0,005 0,007
Wear-resistant constructional steel 1350 N/mm² E 15 0,002 0,003 0,005 0,007
Spring steels < 1200 N/mm² E 15 0,002 0,003 0,005 0,007
Stainless steels, sulphurated < 700 N/mm² E 38 0,002 0,003 0,004 0,006
Stainless steels, austenitic < 700 N/mm² E 38 0,002 0,003 0,004 0,006
< 850 N/mm² E 30 0,002 0,003 0,004 0,006
Stainless steels, martensitic < 1100 N/mm² E 25 0,002 0,003 0,005 0,007
Cast iron < 180 HB - 38 0,002 0,003 0,004 0,006
> 180 HB - 30 0,002 0,003 0,004 0,006
Nodular graphite, malleable iron > 180 HB - 30 0,002 0,003 0,004 0,006
> 260 HB E 25 0,002 0,003 0,004 0,006
Titanium, titanium alloys < 850 N/mm² E 20 0,002 0,003 0,005 0,007
Copper, low-alloy < 350 N/mm² E 120 0,004 0,006 0,008 0,011
Brass, short-chipping < 600 N/mm² - 100 0,004 0,006 0,008 0,011
Brass, long-chipping < 600 N/mm² - 100 0,004 0,006 0,008 0,011
Bronze, short-chipping < 600 N/mm² - 100 0,004 0,006 0,008 0,011
650-850 N/mm² - 80 0,004 0,006 0,008 0,011
Bronze, long-chipping < 850 N/mm² E 80 0,004 0,006 0,008 0,011
850-1200 N/mm² E 65 0,004 0,006 0,011 0,014
Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information