Welcome to Würth Slowakia For trade customers only

Mini hose clamp

Mini hose clamp stainless steel A2
HOSECLMP-MINI-W5MM-(11-19MM)

Art.-no. 05419 16

EAN 4011231449144

Price for selected packaging unit
Mini hose clamp

Art.-no. 05419 16

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For minimally stressed hoses in tight installation conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for clamping and fastening smaller hoses in confined spaces.

Material of clamp band

Stainless steel A2

Surface of the clamp band

Plain

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Steel

Surface of the housing

Zinc plated

Width of band

5 mm

Min./max. grip range

11-19 mm

Drive type

Slot

Tightening torque

1 Nm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information