Welcome to Würth Slowakia For trade customers only

Mini solid carbide single-tooth cutter, aluminium

Mini single-tooth cutter SC HSC WN RR typeW HA alu
CTR-SNGLTO-WN-AL-SC-W-D5,5MM

Art.-no. 5443301600

EAN 4055375917442

Price for selected packaging unit
Mini solid carbide single-tooth cutter, aluminium

Art.-no. 5443301600

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Right-hand cutting with right twist Suitable for machining aluminium and aluminium alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6935

Material to be processed

Aluminium, Plastic

Diameter (d1)

5.5 mm

Shank diameter (d2)

6 mm

Standards

CS

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

Plain

Coolant supply

External

Twist angle

30°

Length (l1)

50 mm

Cutting edge length (l2)

14 mm

Number of cutting edges (Z)

1 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Aluminium, Plastics

Cutting values for finishing contour
For dia. 1-6
Material designation Tensile strength Cooling vc fz
Dia. 1-1.9 Dia. 2-3.9 Dia. 4-6
Non-ferrous metals
Aluminium, aluminium alloys < 530 N/mm² E 400 0,006 0,012 0,024
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,006 0,012 0,024
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 250 0,006 0,012 0,024
Magnesium, magnesium alloys < 280 N/mm² E 400 0,006 0,012 0,024
Plastics
Plastics, thermoplastic - - 150 0,006 0,012 0,024
Legend
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/t]
ae = cutting thickness (radial) ae = 0.1xd1
ap = cutting thickness (axial) ap = 1.5xd1
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information