Welcome to Würth Slowakia For trade customers only

Mini vulcanised fibre disc CERALINE CERALINE

CERALINE mini vulcanised fibre disc
FBRDISC-MINI-CG-G60-D2"

Art.-no. 0580005260

EAN 4056807891309

Price for selected packaging unit
Mini vulcanised fibre disc CERALINE CERALINE

Art.-no. 0580005260

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use on offset compressed air angle grinders and flexible shafts in hard-to-reach places.

Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • 76 mm dia. discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For machining welding seams, surface sanding, removing varnishes and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, rust removal, especially in hard-to-reach places.

  • For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium

Diameter (Ø)

50 mm

Design

Compatible with 3M Roloc system

Grid size

60

Material of abrasive medium

Ceramic grain

Max. rotation speed

30000 rpm

Recommended rotation speed

20000 rpm

Material to be processed

Steel, Stainless steel, Aluminium

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder for small abrasives

HOLD-FLPDISC-50MM-6MM

x 1 pcs
Holder for small abrasives

HOLD-FLPDISC-76MM-6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information