Welcome to Würth Slowakia For trade customers only

Miniature ball-nose end mill 2 flute

Mini end mill SC HSC WN Z2 type H TiAlN HA
CTR-RADI-HSC-MINI-WN-SC-TN-D0,4MM

Art.-no. 5443301481

EAN 4055375891919

Price for selected packaging unit
Miniature ball-nose end mill 2 flute

Art.-no. 5443301481

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For machining materials of average to high strength. Particularly suitable for HSC copy milling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6297

Material to be processed

Steel, Stainless steel, Hard and tough material, Aluminium

Diameter (d1)

0.4 mm

Shank diameter (d2)

3 mm

Clearance diameter (d3)

0.35 mm

Standards

CS

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Corner radius (R)

0.2 mm

Length (l1)

50 mm

Chip flute length (l2)

0.6 mm

Clearance length (l3)

5 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Steels > 45 HRC, Aluminium

Cutting values for finishing copying
For dia. 0.4-3
Material designation Tensile strength Cooling vc fz
Dia. 0.4-1 Dia. 1-1.9 Dia. 2-3
Alloyed heat-treated steels 1000-1200 N/mm² E 95 0,002 0,005 0,009
Alloyed case-hardening steels 1000-1200 N/mm² E 95 0,002 0,005 0,009
Nitriding steels < 1000 N/mm² E 120 0,002 0,005 0,010
1000-1200 N/mm² E 95 0,002 0,005 0,009
Tool steels 850-1100 N/mm² E 95 0,002 0,005 0,009
1100-1400 N/mm² E 85 0,002 0,005 0,009
High-speed steels 850-1200 N/mm² E 80 0,002 0,005 0,009
Hardened steels 48-55 HRC - 65 0,002 0,005 0,009
Wear-resistant constructional steel 1350 N/mm² E 50 0,002 0,004 0,007
1800 N/mm² E 50 0,002 0,004 0,007
Spring steels < 1200 N/mm² E 85 0,002 0,004 0,009
Stainless steels, sulphurated < 700 N/mm² E 110 0,002 0,005 0,010
Stainless steels, austenitic < 700 N/mm² E 110 0,002 0,005 0,010
< 850 N/mm² E 90 0,002 0,005 0,009
Aluminium, aluminium alloys < 530 N/mm² E 800 0,002 0,006 0,010
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 600 0,002 0,006 0,010
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 400 0,002 0,006 0,010
Magnesium, magnesium alloys < 280 N/mm² E 800 0,002 0,006 0,010
Legend
E = emulsion ae = 0.05xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.05xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing copy
For dia. 0.4-3
Material designation Tensile strength Cooling vc fz
Dia. 0.4-1 Dia. 1-1.9 Dia. 2-3
Alloyed heat-treated steels 1000-1200 N/mm² E 80 0,002 0,004 0,008
Alloyed case-hardening steels 1000-1200 N/mm² E 80 0,002 0,004 0,008
Nitriding steels < 1000 N/mm² E 100 0,002 0,005 0,010
1000-1200 N/mm² E 80 0,002 0,004 0,008
Tool steels 850-1100 N/mm² E 80 0,002 0,005 0,010
1100-1400 N/mm² E 70 0,002 0,004 0,008
High-speed steels 850-1200 N/mm² E 60 0,002 0,004 0,008
Hardened steels 48-55 HRC E 60 0,002 0,006 0,011
Wear-resistant constructional steel 1350 N/mm² E 60 0,002 0,005 0,010
1800 N/mm² E 50 0,002 0,005 0,010
Spring steels < 1200 N/mm² E 70 0,002 0,004 0,008
Stainless steels, sulphurated < 700 N/mm² E 100 0,002 0,004 0,008
Stainless steels, austenitic < 700 N/mm² E 90 0,002 0,006 0,011
< 850 N/mm² - 80 0,002 0,007 0,013
Aluminium, aluminium alloys < 530 N/mm² E 400 0,002 0,007 0,013
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 350 0,002 0,007 0,013
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² - 250 0,002 0,007 0,013
Magnesium, magnesium alloys < 280 N/mm² - 400 0,002 0,007 0,013
Legend
E = emulsion ae = 0.03xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.03xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information