Miniature ball-nose end mill 2 flute
Mini end mill SC HSC WN Z2 type H TiAlN HA
CTR-RADI-HSC-MINI-WN-SC-TN-D0,8MM
Art.-no. 5443301485
EAN 4055375891957
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For machining materials of average to high strength. Particularly suitable for HSC copy milling.
Product information
Datasheets(X)
![]() | |
Product code | 6297 |
Material to be processed | Steel, Stainless steel, Hard and tough material, Aluminium |
Diameter (d1) | 0.8 mm |
Shank diameter (d2) | 3 mm |
Clearance diameter (d3) | 0.75 mm |
Standards | CS |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN |
Coolant supply | External |
Twist angle | 30° |
Corner radius (R) | 0.4 mm |
Length (l1) | 50 mm |
Chip flute length (l2) | 1.2 mm |
Clearance length (l3) | 8 mm |
Number of cutting edges (Z) | 2 PCS |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Steels > 45 HRC, Aluminium |
| Cutting values for finishing copying | ||||||
| For dia. 0.4-3 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 0.4-1 | Dia. 1-1.9 | Dia. 2-3 | ||||
| Alloyed heat-treated steels | 1000-1200 N/mm² | E | 95 | 0,002 | 0,005 | 0,009 |
| Alloyed case-hardening steels | 1000-1200 N/mm² | E | 95 | 0,002 | 0,005 | 0,009 |
| Nitriding steels | < 1000 N/mm² | E | 120 | 0,002 | 0,005 | 0,010 |
| 1000-1200 N/mm² | E | 95 | 0,002 | 0,005 | 0,009 | |
| Tool steels | 850-1100 N/mm² | E | 95 | 0,002 | 0,005 | 0,009 |
| 1100-1400 N/mm² | E | 85 | 0,002 | 0,005 | 0,009 | |
| High-speed steels | 850-1200 N/mm² | E | 80 | 0,002 | 0,005 | 0,009 |
| Hardened steels | 48-55 HRC | - | 65 | 0,002 | 0,005 | 0,009 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 50 | 0,002 | 0,004 | 0,007 |
| 1800 N/mm² | E | 50 | 0,002 | 0,004 | 0,007 | |
| Spring steels | < 1200 N/mm² | E | 85 | 0,002 | 0,004 | 0,009 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 110 | 0,002 | 0,005 | 0,010 |
| Stainless steels, austenitic | < 700 N/mm² | E | 110 | 0,002 | 0,005 | 0,010 |
| < 850 N/mm² | E | 90 | 0,002 | 0,005 | 0,009 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 800 | 0,002 | 0,006 | 0,010 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 600 | 0,002 | 0,006 | 0,010 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 400 | 0,002 | 0,006 | 0,010 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 800 | 0,002 | 0,006 | 0,010 |
| Legend | ||
| E = emulsion | ae = 0.05xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.05xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing copy | ||||||
| For dia. 0.4-3 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 0.4-1 | Dia. 1-1.9 | Dia. 2-3 | ||||
| Alloyed heat-treated steels | 1000-1200 N/mm² | E | 80 | 0,002 | 0,004 | 0,008 |
| Alloyed case-hardening steels | 1000-1200 N/mm² | E | 80 | 0,002 | 0,004 | 0,008 |
| Nitriding steels | < 1000 N/mm² | E | 100 | 0,002 | 0,005 | 0,010 |
| 1000-1200 N/mm² | E | 80 | 0,002 | 0,004 | 0,008 | |
| Tool steels | 850-1100 N/mm² | E | 80 | 0,002 | 0,005 | 0,010 |
| 1100-1400 N/mm² | E | 70 | 0,002 | 0,004 | 0,008 | |
| High-speed steels | 850-1200 N/mm² | E | 60 | 0,002 | 0,004 | 0,008 |
| Hardened steels | 48-55 HRC | E | 60 | 0,002 | 0,006 | 0,011 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 60 | 0,002 | 0,005 | 0,010 |
| 1800 N/mm² | E | 50 | 0,002 | 0,005 | 0,010 | |
| Spring steels | < 1200 N/mm² | E | 70 | 0,002 | 0,004 | 0,008 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 100 | 0,002 | 0,004 | 0,008 |
| Stainless steels, austenitic | < 700 N/mm² | E | 90 | 0,002 | 0,006 | 0,011 |
| < 850 N/mm² | - | 80 | 0,002 | 0,007 | 0,013 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 400 | 0,002 | 0,007 | 0,013 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 350 | 0,002 | 0,007 | 0,013 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | - | 250 | 0,002 | 0,007 | 0,013 |
| Magnesium, magnesium alloys | < 280 N/mm² | - | 400 | 0,002 | 0,007 | 0,013 |
| Legend | ||
| E = emulsion | ae = 0.03xd1 | |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.03xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
