Welcome to Würth Slowakia For trade customers only

Miniature steel/cast metal wire cup brush wave form, with shank

CPBRSH-MINIATUR-BRS-D15X3MM

Art.-no. 5465430154

EAN 4065746774291

Price for selected packaging unit
Miniature steel/cast metal wire cup brush wave form, with shank

Art.-no. 5465430154

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for cleaning or deburring small surfaces or workpieces made of steel, aluminium, cast metals, plastic, stone or wood
  • Ideal for precise work on small surface areas due to compact size

  • Versatile use on various materials

  • Wave form design ensures effective cleaning and deburring
Instructions for use (optimising brushing results)
ActionPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush creates ridge↓ ↑↓
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use on die grinders and drills

  • For steel, aluminium, cast metals, plastic, stone and wood

  • For removing slag and scale from small welding seams and solder joints

  • Typical applications: Precision tools, precision engineering, mould and prototype construction, pneumatics and hydraulics, and electronic components such as circuit boards

Diameter x usable width x shaft diameter (DxAxS)

15 x 3 x 3 mm

Usable length of wire (H)

5 mm

Wire diameter

0.1 mm

Material of wire

Brass

Design

Corrugated

Max. rotation speed

15000 1/min

Suitable for straight grinder (point system)

4 of 4 points

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information