Miniature wheel brush steel/universal wave form, with shank
Wheel brush
RDBRSH-MINIATUR-BRS-D22X3MM
Art.-no. 5465430223
EAN 4065746781930
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for cleaning or deburring small surfaces or workpieces made of steel, aluminium, cast metals, plastic, stone or wood
- Perfect for precise cleaning and deburring work on small surfaces
- Compatible with die grinders for flexible use
- Optimal performance at high speeds
- Wave form design ensures effective cleaning and deburring
| Instructions for use (optimising brushing results) | ||||
| Action | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- For use on die grinders and drills
- For removing slag and scale from small welding seams and solder joints
- Typical applications: Precision tools, precision engineering, mould and prototype construction, pneumatics and hydraulics, and electronic components such as circuit boards
Diameter x usable width x shaft diameter (DxAxS) | 22 x 2 x 3 mm |
Shaft length | 37 mm |
Usable length of wire (H) | 6 mm |
Wire diameter | 0.1 mm |
Material of wire | Brass |
Design | Corrugated |
Max. rotation speed | 10000 1/min |
Suitable for straight grinder (point system) | 4 of 4 points |
EN standard | 1083-2 |