Mitre square With stop
Mitre square with stop
MITRSQUAR-L250-B250
Art.-no.
0695940404
EAN 4011231606585
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised design
No corrosion
Accuracy to DIN 7168 m
Product information
Datasheets(X)
Application area
For all in-shop metalworking purposes.
Long-limb dimension | 250 mm |
Short-limb dimension | 250 mm |
Thickness | 5 mm |
Mitre angle | 135 Degree |