Mobile grease lubricators
Grease pump filling appliance foot operated
FILR-LUB-FOOTOPERATED-TANK13KG-(FSP-13)
Art.-no. 098658 028
EAN 4056807199108
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Tank capacity 13kg
Compact to be used in all workplaces
Portable and wheel-mounted,
Enable quick, high-pressure greasing on any motor vehicle or mechanism
- Max. outlet pressure 300-350 bar
- Flow rate 250-300g/min
- Equipped with foot pedal and delivery hose 1/4" x 4m
Product information
Datasheets(X)
Material | Steel / rubber / polyamide |
Material of gasket | Nitrile |
Lid diameter | 310 mm |
Height | 800 mm |
Product weight (per item) | 13.000 kg |