Mobile office set
Mobile office-set
MRK-SET-4PCS
Art.-no. 0967912101
EAN 4049557010908
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The miniature office for people on the go
Ergonomic triangular shaft for effortless writing
Includes a practical storage box
Scope of delivery
- 1x Fineliner with superfine, metal-encased tip, tip width approx. 0.3 mm, ink colour: Black
- 1x ballpoint pen, line thickness: medium, ink colour: Blue
- 1x retractable pencil with eraser, line thickness: 0.5 mm
- 1x text marker, line thickness approx. 1 - 4 mm, fluorescent colour: Yellow
Product information
Datasheets(X)
Included in delivery | 1 x fineliner w/ super fine, metal-covered tip, line width approx. 0.3 mm, ink colour: black; 1 x ballpoint pen, line width: medium, ink colour: blue; 1 x pencil w/ eraser, line width 0.5 mm; 1 x highlighter, line width approx.1–4 mm, light colour: yellow |
Number of pieces in assortment/set | 4 PCS |
Material of housing | Plastic |