Mobile plastic upright distributor
Plastic-upright splitter
PWRDISTR-PLA-(1XCEE16A)-(3XSAFEPLG)
Art.-no. 0774760002
EAN 4049557630359
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Portable, compact and robust design
- 4 rubberised feet for secure placement
- Feet can be used to wind up connecting cable
- Impact and weather-resistant plastic housing
- Space-saving
Notice
When used in combination with upstream construction site power distribution points, types without residual current device (RCD) can be used. Protection against fault currents is then ensured by the built-in RCD on the supplying construction site power distribution point.
Application area
Product information
Datasheets(X)
Application area
- For indoor and outdoor use
- Portable socket distributors as a special supply point in accordance with DIN VDE 0100 Part 704 for connecting AC and three-phase power consumers on construction sites downstream of a connection distributor cabinet or a distributor/end distributor cabinet.
Output | Three shockproof sockets 16 A, 250 V, 1 CEE 16 A, 5 pin, 400 V |
Input | CEE 16 A, 5 pin, 400 V |
Cable type | H07RN-F5G2.5 mm² |
Cable length | 2 m |
Main fuse | Non secured |
Connected load | 11 kVA |
IP protection class | IP 44 |
Protection class | Protection class II/protective insulation |
Min./max. temperature conditions | -25 to 40 °C |
Material | PA - Polyamide |
Length x width x height | 250 x 250 x 245 mm |