Welcome to Würth Slowakia For trade customers only

Mobile plastic upright distributor

Plastic-upright splitter
PWRDISTR-PLA-(4XCEE16A)

Art.-no. 0774760001

EAN 4049557630250

Price for selected packaging unit
Mobile plastic upright distributor

Art.-no. 0774760001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Portable, compact and robust design
  • 4 rubberised feet for secure placement

  • Feet can be used to wind up connecting cable

  • Impact and weather-resistant plastic housing

  • Space-saving
Notice

When used in combination with upstream construction site power distribution points, types without residual current device (RCD) can be used. Protection against fault currents is then ensured by the built-in RCD on the supplying construction site power distribution point.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor and outdoor use

  • Portable socket distributors as a special supply point in accordance with DIN VDE 0100 Part 704 for connecting AC and three-phase power consumers on construction sites downstream of a connection distributor cabinet or a distributor/end distributor cabinet.

Output

4 CEE 16 A, 5 pin, 400 V

Input

CEE 16 A, 5 pin, 400 V

Cable type

H07RN-F5G2.5 mm²

Cable length

2 m

Main fuse

Non secured

Connected load

11 kVA

IP protection class

IP 44

Protection class

Protection class II/protective insulation

Min./max. temperature conditions

-25 to 40 °C

Material

PA - Polyamide

Length x width x height

250 x 250 x 245 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information