Mounting block
Mounting block PP solid cast
MNTBLOCK-PP-BEIGE-60X40X1MM
Art.-no. 0875604010
EAN 4056807646732
Register now and access more than 125,000 products
Versatile application
For ensuring correct load transfer when installing windows and doors or for levelling and aligning in interior finishing and drywalling. Würth mounting blocks are a universal aid for spacing and levelling work.
Adjustable height
The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm; 3 mm; 5 mm; 10 mm; 15 mm and 20 mm
Extremely high load-bearing capacity
The solid cast polypropylene (PP) blocks are extremely robust with a compressive strength of over 16 tonnes*
*Calculation: 60 x 40 mm = 2,400 mm² x 70 N/mm² = 168,000 N = 16,480 kg
The load-bearing strength of the base material in question is critical for calculating the compressive strength, as is the load-bearing strength of the block.
Datasheets(X)
Length | 40 mm |
Width | 60 mm |
Thickness | 1.0 mm |
Material | PP - Polypropylene |
Colour | Beige |