Mounting block XL assortment
Mounting block PP extra large assortment
MNTBLOCK-SORT-XL-PP-60X120-200PCS
Art.-no. 0875601200
EAN 4062856694075
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile, large-scale mounting block for alignment and support with many additional features. As a practical mix in a strong bucket
- Ideal for support and alignment in structural wood construction and with the assembly of lift-and-slide elements or other large-scale structural elements
- Special nubs enable the optimal stacking of several blocks
- Perforated pattern facilitates flexible fixing
- Ribbed structure ensures a high load capacity with minimal use of materials
- The ribbed structure can be sealed with a 1.5 mm block for full-surface support
- Blocks made of recycled PP (polypropylene) are robust, durable and resistant
Notice
The XL mounting blocks are made of polypropylene (PP) and are not permanently UV-stable. Protect from permanent, direct sunlight. The XL mounting blocks are not suitable for permanent static load removal.
Product information
Datasheets(X)
Application area
For support and alignment in structural wood construction, window construction and many other applications
Number of pieces in assortment/set | 200 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!