Mounting eyelet
Fastening eye zinc die-cast
SUSPSYS-EYE-MOUNTINGEAR-L38MM-M6
Art.-no. 08621169
EAN 4011231792998
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For secondary attachments only
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Notice
Die-cast zinc should not be heated above 80°C.
Product information
Datasheets(X)
Application area
- Suspension of perforated steel strips possible by screwing on the mounting eye when laying pipelines with mounting rail
- Suspension of mounting rails, hammer head bolts, mounting eyelets and perforated strips
![]() | |
Material | Die-cast zinc |
Length (L) | 38 mm |
Width (B) | 17.5 mm |
Diameter of hole (RL) | 9 mm |
Connection thread (G) | M6 |
Sustainability | Resources, Pollutants / Emissions |
Resilience in straight line | 2 kN |
