Mounting kit for stainless steel pull handle, type B/glass
Mounting set sst pull handle paired glass door B
MNTKIT-PULHNDL-B-GLASS-BYPAIRS
Register now and access more than 125,000 products
Handles must be ordered separately.
Suitable for glass doors.
![]() | |
Suitable for pull handles | ST/A210 |
Werkstoff | Stainless steel / plastic / rubber |
Suitable for min./max. door thickness | 8-12 mm |
Drill diameter | 12 mm |
Lieferumfang | 2 x set screw M 8 x 40 mm, 4 x plastic washers, 2 x spacers 10.5 mm, 4 x arbour elements, 4 x hexagon socket M6 x 6 mm, A2, size 3 |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!