Welcome to Würth Slowakia For trade customers only

Mounting rail 39x37

MNTRL-SOL-ALU-ZEBRA-39X37-6200MM

Art.-no. 0865739620

EAN 4053479041162

Price for selected packaging unit
Mounting rail 39x37

Art.-no. 0865739620

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium (EN-AW-6063 T6)
  • The side rail fastening allows for easy and time-saving assembly.

  • The side fluting ensures optimum positive and friction locking.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

6200 mm

Height

39 mm

Width

37 mm

Transverse moment of inertia

5.078 cm⁴

Longitudinal moment of inertia

3.826 cm⁴

Section modulus X-axis

2.501 cm³

Section modulus Y-axis

2.048 cm³

Material

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Centre clamp for framed photovoltaic modules

RTNGCLIP-SOLCOLL-MID-(30-36MM)-HS5

Height-adjustable
x 40 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information