Mounting rail, 47 x 37 Aluminium (EN-AW-6063 T6)
Mounting rail 47x37
MNTRL-SOL-ALU-BLACK-47X37-3150MM
Art.-no.
0865747316
EAN 4053479670263
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Lateral rail mounting
Simple, time-saving mounting
Lateral ribbing
Guaranteed optimum positive and friction locking
Product information
Datasheets(X)
![]() | |
Length | 3150 mm |
Height | 47 mm |
Width | 37 mm |
Colour | Tar black |
Material | Aluminium |