Mounting rail 60 x 37 Aluminium (EN-AW-6063 T6)
Mounting rail 60x37
MNTRL-SOL-ALU-60X37-6200MM
ZEBRA
Art.-no.
0865760620
EAN 4053479041094
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Lateral rail mounting
- Simple, time-saving mounting
- Lateral ribbing
- Guaranteed optimum positive and friction locking
Product information
Datasheets(X)
Length | 6200 mm |
Height | 60 mm |
Width | 37 mm |
Transverse moment of inertia | 14.622 cm⁴ |
Longitudinal moment of inertia | 4.999 cm⁴ |
Section modulus X-axis | 4.815 cm³ |
Section modulus Y-axis | 2.562 cm³ |
Material | Aluminium |