Mounting rail, 70 x 44 Aluminium (EN-AW-6063 T6)
Mounting rail 70x44
MNTRL-SOL-ALU-70X44-6200MM
ZEBRA
Art.-no.
0865770620
EAN 4053479325378
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Rail fastening possible on both sides
Heavy loads can be easily transferred to the roof substructure
Lateral ribbing
Guaranteed optimum positive and friction locking
Product information
Datasheets(X)
![]() | |
Length | 6200 mm |
Height | 70 mm |
Width | 44 mm |
Transverse moment of inertia | 26.278 cm⁴ |
Longitudinal moment of inertia | 7.137 cm⁴ |
Section modulus X-axis | 7.117 cm³ |
Section modulus Y-axis | 3.259 cm³ |
Material | Aluminium |