Mounting screw DIN 3015-3, type AS, W.TEC series
STCKBLT-3015-3-AS-W1-(DSP)-SZ3
Art.-no. 4499034302
EAN 4069214900472
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mounting screws can be used to mount several clamp bodies of the same size according to DIN 3015 on top of each other
Only for nominal sizes 2 to 5. For nominal size 1, the mounting screw 4499017002 from DIN3015-1 should be used.
Product information
Datasheets(X)
![]() | |
Nominal size according to DIN | 3 |
Thread type x nominal diameter (d6) | M8 |
Length (l) | 30 mm |
Length of head (L2) | 15 mm |
Thread length (metric thread) (L3) | 14 mm |
Width across flats (SW) | 12 mm |
DIN | 3015-3 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
