Mounting screw Type AF
STCKBLT-DCTCLMP-DIN3015/1-AF3-W3-SZ3/3
Art.-no. 059903931
EAN 4050382710635
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-1, steel, zinc-nickel
Product information
Datasheets(X)
Nominal size | AF3 |
Thread type x nominal diameter (d6) | M6 |
Length (l) | 30 mm |
Length of head (L2) | 14 mm |
Thread length (metric thread) (L3) | 12 mm |
Width across flats (SW) | 11 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Zinc nickel |