Welcome to Würth Slowakia For trade customers only

Moveable flange

PLSTCMPSRG-F.FMO-H12MM/D60MM

Art.-no. 097501060

EAN 4011231902465

Price for selected packaging unit
Moveable flange

Art.-no. 097501060

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For compensating for flush-mounted appliance sockets that are set too deep
  • With two mounted device screws 3.2 x 15 mm

  • For compliance with IP protection rating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

60 mm

Height

12 mm

Flame-retardant

650°C

Halogen-free

Yes

Material

PS - Polystyrene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information