Moveable flange
Plaster compensation ring
PLSTCMPSRG-F.FMO-H24MM/D60MM
Art.-no.
0975010600
EAN 4024835647458
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
For compensating for flush-mounted appliance sockets that are set too deep
- With two mounted device screws 3.2 x 15 mm
- For compliance with IP protection rating
Product information
Datasheets(X)
![]() | |
Diameter (Ø) | 60 mm |
Height | 24 mm |
Flame-retardant | 650°C |
Halogen-free | Yes |
Material | PS - Polystyrene |