Welcome to Würth Slowakia For trade customers only

Multi-Fix reducing ring

Multi-Fix reducing ring
RERDUCRG-F.DIACUTDISC-(MULTI-FIX)-D103MM

Art.-no. 0668000001

EAN 4045989299072

Price for selected packaging unit
Multi-Fix reducing ring

Art.-no. 0668000001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The reducing ring makes it very easy to adjust the bore diameter and thus enables the use of all diamond cutting discs, without time-consuming assembly work
  • Usable on both sides and reusable: Reduction of 25.4 or 22.23 mm bore holes to 20.0 mm or 25.4 mm to 22.23 mm

  • Safe, quick and easy to secure thanks to the extra large contact surface

  • Complies with the European Standard EN13236
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for bore diameter

25.4 mm

Suitable for bore diameter 2

22.23 mm

Diameter

103 mm

Reduction of/to

25.4/20 mm

Reduction 2 of/to

22.23/20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information