Welcome to Würth Slowakia For trade customers only

Multi-line laser MLLR 18

Multi-line laser MLLR 18
LNELASR-MULTI-(MLLR 18)

Art.-no. 5709300111

EAN 4056807261010

Price for selected packaging unit
Multi-line laser MLLR 18

Art.-no. 5709300111

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The MLLR 18 creates three precise 360° lines: 1x horizontal and 2x vertical at a 90° angle. The lines are visible on the floor, walls and ceiling.
  • Innovative splitting and reflection of the laser point to a 360° line, resulting in a very long service life and excellent accuracy

  • No complex moving of the laser: all references visible at the touch of a button

  • Use indoors with easily visible lines

  • Very high outdoor range with handheld receiver

  • Precise, electronic levelling

  • With manual tilt function

  • With upward and downward plummet dot

  • Usable with universal handheld receiver LRU18

  • Easy to operate and quick alignment

  • Scope of delivery: Multi-line laser MLLR 18, lithium-ion battery, charger, homing board, laser goggles, transport case, operating instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all indoor levelling and soldering work and for small outdoor tasks. Pulling drywalls, fitting doors, kitchens, shelves, cabinets, stairs, lamps etc., suspending ceilings, use for electrical installations, transmission of heights and axes, installation of batter boards. Works with the LRU18 universal receiver.

Laser category

2M

Levelling measuring accuracy (+/- per length)

1 mm/10m

Self-levelling range (+/-)

4 Degree

Range without receiver

20 m

Range with receiver

80 m

Min. temperature conditions

-10 °C

Max. temperature conditions

45 °C

Length

215 mm

Width

155 mm

Height

156 mm

IP protection class

IP 55

Type of rechargeable battery/battery

Li-lon

Multi-line laser MLLR 18 including:
1 x
Target board laser

TARG-MLL12-CLL11-PLL11

Quantity: 1 x
1 x
Charger for MLL12 line lasers

CHRG-LT-(F./MLLG18/RLDN22/RL01)

Quantity: 1 x
Battery For MLLG 18
1 x
Battery For MLLG 18

BTRY-LT-LIION-F.MLLG18-RL1-RLNG

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Telescopic levelling staff

SNDROD-LT-F.STRAIGHTEDGE

Aluminium measurement aid for levelling with millimetre graduation
x 1 pcs
Elevator tripod made from aluminium

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
5/8 inch wall holder for rotary laser level and multi-line laser

WLBRKT-LT-LASER-5/8IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information