Multi-purpose lithium-free grease, agriculture/offroad
GRSE-EP2-AGRI/OFFROAD-LIFREE-400G
Register now and access more than 125,000 products
High-performance grease with high impact protection, excellent adhesion and very high water and dirt resistance
The premium choice
Applications in agriculture, offroad environments and in the forestry industry, where water and dirt can cause problems
Versatile grease
Ideal for increasing product efficiency in heavy-duty slide and roller bearings under demanding conditions
High adhesion
Ensures long lubrication intervals and optimised protection against contamination and wear
Excellent water resistance
Excellent corrosion protection
Wide range of applications
Silicone-free, resin-free and AOX-free
Datasheets(X)
The first choice for applications in agriculture, offroad and in the forestry industry, where washing water and dirt can cause problems. Versatile grease, ideal for increasing product efficiency in heavy-duty slide bearings and roller bearings that are operating under harsh conditions. The high adhesion ensures long lubrication intervals and optimum protection against contamination and wear.
Weight of content | 400 g |
Container | Cartridge |
Lubricant code | KP2K-30 |
Min./max. temperature conditions | -30 to 120 °C |
Colour | Yellow-brown |
Base oil viscosity, kinematic/conditions | 320 mm²/s / at 40°C |
Min. dripping point/conditions | 140 °C / in accordance with IP 396 |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / after 60 DH at 25°C, in accordance with DIN ISO 2137 |
Corrosion protection period/category | Corrosion category 0-0 |
VKA welding load | 3000 N |
Shelf life from production | 60 Month |
Oil basis | Mineral oil |
Behaviour in the presence of water/conditions | 0-90 / in accordance with DIN 51807-1 |
Lubricant system | Grease |
Smell/fragrance | Characteristic |
Density | 0.9 g/cm³ |
Density conditions | at 20°C |
Conditions for viscosity of oil basis | at 40°C |
Dripping point conditions | in accordance with IP 396 |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 120 °C |
Max. short-term temperature resistance | 120 °C |
Worked penetration conditions | after 60 DH at 25°C, in accordance with DIN ISO 2137 |
Corrosion protection period conditions | in accordance with ISO 11007, SKF Emcor test |
Conditions for VKA welding load | in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
Silicone-free | Yes |
AOX-free | Yes |
Free from heavy metals | Yes |
Chloric | No |